
98 Hyundai Elantra Rotor, 96617Fzn
Mfr # 96617FZN
Zoro # G4798992
product price: $30.35
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
10.05 mm
Height
40.4 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96617FZN
Zoro #
G4798992
UPC #
887213145380
Country of Origin
Unknown
Dimensions
Nominal Thickness
10.05 mm
Height
40.4 mm
Outside Dia.
258.05 mm
Bolt Hole Dia.
0.498 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
75.95 mm
Discard Thickness
0.315 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
4
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.