Zoro Homepage

98 Isuzu Hombre Rotor, 56694Fzn

  • Mfr # 56694FZN

  • Zoro # G4746766


product price: $47.85
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.82 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56694FZN
Zoro #
G4746766
UPC #
887213090451
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.82 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
1.14 in
Height
2.16 in
Mounting Hole Bolt Circle Diameter
120.65 mm
Discard Thickness
27.5 mm
Center Hole Diameter
70.85 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.