
980091R 20012006 Hyundai Brake Rotor 11.58 In.
Mfr # R42-980091R
Zoro # G516315855
product price:Â $69.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R42-980091R
Zoro #
G516315855
UPC #
-
Country of Origin
China
Description
Features Developed From OE Samples, Validated To Meet TS16949 Quality System Standards Meet SAE Standard For Tensile Strength - OE-Matched, G3000 Qualified Material For Structural Integrity And Maximum Service Life Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars, Light Trucks And SUVs Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise, Extended Pad Life Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in., Less Pedal Pulsation And Brake Noise Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance, Minimizes Vibration Specification Design - Plain Face Disc Type - 2 Piece Finish - Powder Coated Material - Gray Cast Iron Outer Diameter - 11.58 in. Applications 2001-2006 Hyundai Santa Fe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.