Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

980307R Brake Rotor - 12.58 In.

  • Mfr # R42-980307R

  • Zoro # G115761091


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-980307R
Zoro #
G115761091
UPC #
829352495766
Country of Origin
China

Description

Features -Developed From OE Samples Validated To Meet TS16949 Quality System Standards -Meet SAE Standard For Tensile Strength - OE-Matched G3000 Qualified Material For Structural Integrity And Maximum Service Life -Industry Leading Coverage - 99.8 Percent Coverage For Import And Domestic Cars Light Trucks And SUVs -Tight Lateral Run Out - 0.004 in. Or Less For Less Pedal Pulsation And Brake Noise Extended Pad Life -Minimal Thickness Variation - Thickness Variation Less Than 0.0005 in. Less Pedal Pulsation And Brake Noise -Mill Balanced Edges - 100 Percent Validation Ensures Proper Balance Minimizes Vibration Specification -Design - Plain Face -Disc Type - 2 Piece -Finish - Powder Coated -Material - Gray Cast Iron -Outer Diameter - 12.58 in. Applications -2008-2012 Infiniti EX35 -2013-2013 Infiniti EX37 -2011-2012 Infiniti G25 -2005-2008 Infiniti G35 -2009-2013 Infiniti G37 -2006-2010 Infiniti M35 -2012-2013 Infiniti M35h -2011-2013 Infiniti M37 -2006-2010 Infiniti M45 -2011-2013 Infiniti M56 -2006-2009 Nissan 350Z -2009-2012 Nissan 370Z -2006-2006 Nissan Altima -2005-2008 Nissan Maxima -2005-2007 Nissan Murano -2011-2013 Nissan Murano

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.