Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

980957R Advanced Solid Brake Rotor for 2011-2018 Hyundai Elantra

  • Mfr # R42-980957R

  • Zoro # G715765192


product price: $79.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-980957R
Zoro #
G715765192
UPC #
829352989968
Country of Origin
China

Description

Adavanced technology rotors offer the best solution for noise-prone applications. Vehicle specific cooling vane configurations and application specific iron and combine to dampen noise and improve responsiveness for braking that s super smooth and ultra quiet. Features -Advanced Solid Brake Rotor -Vehicle specific designs of match oe form fit and function; ultimate strength -Black fusion coating of improves appearance for a clean finished look -Mill balanced of 100 percent validation ensures proper balance; minimizes vibration -Vehicle specific vane configurations of match oe; optimal cooling reduced fade less noise and increased pad life -Application specific iron of suppresses noise; keeps brakes running cool quiet and vibration free -Rotors meet sae standard for tensile strength of oe-matched; g3000 qualified material for structural integrity and maximum service life -Turned finish of installation ready; minimizes noise and improves responsiveness -Tightest lateral runout of 0002in or less for less pedal pulsation and brake noise; extended pad life -Minimal thickness variation of thickness variation less than 00004in less pedal pulsation and brake noise Compatibility -2011-2018 Hyundai Elantra Specifications - Color: Black - Rotor Material: Cast Iron - Rotor Diameter: 319.71mm 12.587in - Rotor Height: 47.117mm 1.855in - Nominal Thickness: 28.016mm 1.103in - Minimum Thickness: 26mm 1.02in - Lug Holes Quantity: 5 - Lug Holes Size: 14.99mm 0.59in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.