Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99-04 Mazda Truck B3000; 08-09 M Rotor, 66597Fzn

  • Mfr # 66597FZN

  • Zoro # G4771099


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
26.15 mm
Overall Height
4-1/4 in
Includes
ABS Tone Ring
Rotor Style
Smooth-Plain
Number of Stud/Lug Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66597FZN
Zoro #
G4771099
UPC #
887213090987
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.15 mm
Overall Height
4-1/4 in
Bolt Hole Dia.
13.7 mm
Discard Thickness
24.65 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Includes
ABS Tone Ring
Rotor Style
Smooth-Plain
Number of Stud/Lug Holes
5
Brake Surface Type
Non-Directional
Rotor Coating
Coated
Number of Mounting Holes
5
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.