Zoro Homepage

99 Chry Cherokee Rotor, 76794Fzn

  • Mfr # 76794FZN

  • Zoro # G4773488


product price: $44.59
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76794FZN
Zoro #
G4773488
UPC #
887213091434
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12 in
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
0.394 in
Height
75.2 mm
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
8.5 mm
Center Hole Diameter
2.85 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.