Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

99 Ford E-250 Econoline Rotor, 66799Fzn

  • Mfr # 66799FZN

  • Zoro # G4765779


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.83 in
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
30.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66799FZN
Zoro #
G4765779
UPC #
887213144857
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.83 in
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
30.1 mm
Height
3.87 in
Mounting Hole Bolt Circle Diameter
6-1/2 in
Discard Thickness
28 mm
Center Hole Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
Cast Iron
Bolt Holes
8
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.