
99 Ford F-550 Super Duty Pickup Rotor, 66924Fzn
Mfr # 66924FZN
Zoro # G4761737
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Lug Hole Quantity
8
Nominal Thickness
1.495 in
Height
97.9 mm
Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66924FZN
Zoro #
G4761737
UPC #
887213144888
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.495 in
Height
97.9 mm
Outside Dia.
369.05 mm
Bolt Hole Dia.
0.636 in
Mounting Hole Bolt Circle Diameter
6.693 in
Center Hole Diameter
129.15 mm
Discard Thickness
36 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Type
Vented
Style
Smooth-Plain
Bolt Holes
8
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.