
99 Toyota 4Runner Rotor, 96575Fzn
Mfr # 96575FZN
Zoro # G4795827
product price: $43.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
22.1 mm
Height
70.35 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96575FZN
Zoro #
G4795827
UPC #
887213143003
Country of Origin
Unknown
Dimensions
Nominal Thickness
22.1 mm
Height
70.35 mm
Outside Dia.
296.65 mm
Discard Thickness
0.787 in
Bolt Hole Dia.
0.557 in
Center Hole Diameter
107.95 mm
Mounting Hole Bolt Circle Diameter
139.7 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.