Acura Ilx 13-14; Honda Civic 12 Br901078,980952R

  • Mfr # 980952R

  • Zoro # G1825272


product price:  $31.95
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.311 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980952R
Zoro #
G1825272
UPC #
820442115700
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.311 in
Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
21 mm
Height
1.374 in
Inside Diameter
6.307 in
Discard Thickness
19 mm
Center Hole Diameter
2.53 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.