This item is Discontinued.

Raybestos Acura Ilx 17/Honda Accord Touring/Sport Brake Rotor, 982055R 982055R

This item is Discontinued.

Raybestos

Acura Ilx 17/Honda Accord Touring/Sport Brake Rotor, 982055R (Discontinued)

Mfr # 982055R
Zoro # G4795510
UPC # 887213216929
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
982055R
Zoro #
G4795510
UPC #
887213216929
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
25 mm
Height
47.2 mm
Inside Diameter
7.402 in
Outside Dia.
312 mm
Center Hole Diameter
64.2 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
23 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Surface Finish
Smooth
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.