
Acura; Mdx 14-15 Br901318,981063R
Mfr # 981063R
Zoro # G1823181
product price: $59.45
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Inside Diameter
210.5 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981063R
Zoro #
G1823181
UPC #
677255400901
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.102 in
Inside Diameter
210.5 mm
Height
47.2 mm
Outside Dia.
320 mm
Discard Thickness
1.024 in
Mounting Hole Bolt Circle Diameter
114.2 mm
Center Hole Diameter
64 mm
Bolt Hole Dia.
0.496 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.