Zoro Homepage

ACURA RDX 07-12; HONDA CR-V 05-

  • Mfr # 980294

  • Zoro # G202036521


product price: $59.49
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
9 mm
Height
2.402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980294
Zoro #
G202036521
UPC #
829000000000
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
9 mm
Height
2.402 in
Outside Dia.
304.5 mm
Center Hole Diameter
2.52 in
Discard Thickness
7.5 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.