
Acura Rdx 13-15 Br901182,981021R
Mfr # 981021R
Zoro # G1820652
product price: $51.59
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
25.05 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
981021R
Zoro #
G1820652
UPC #
887213094237
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.6 mm
Nominal Thickness
25.05 mm
Height
1.862 in
Inside Diameter
184.3 mm
Outside Dia.
311.7 mm
Mounting Hole Bolt Circle Diameter
4.493 in
Center Hole Diameter
2.53 in
Discard Thickness
0.906 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Surface Finish
Smooth
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.