
Audi A3 09-13 Br900412,980456R
Mfr # 980456R
Zoro # G1823498
product price: $43.69
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
24.9 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980456R
Zoro #
G1823498
UPC #
886708021673
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
24.9 mm
Height
1.945 in
Inside Diameter
161.3 mm
Outside Dia.
287.9 mm
Discard Thickness
22 mm
Center Hole Diameter
65 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Rotor Coating
Non-coated
Brake Surface Type
Non-Directional
Grade Type
Regular
Construction
Full Cast
Rotor Treatment
Non-Cryo Treated
Number of Miscellaneous Holes
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.