Zoro Homepage

Audi A3 11-13 Rotor, 980874R

  • Mfr # 980874R

  • Zoro # G4798329


product price: $26.59
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.957 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.1 mm
Nominal Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980874R
Zoro #
G4798329
UPC #
829352841013
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.957 in
Bolt Hole Dia. (mm)
12.1 mm
Nominal Thickness
10 mm
Inside Diameter
6.614 in
Height
2.02 in
Mounting Hole Bolt Circle Diameter
112 mm
Center Hole Diameter
65 mm
Discard Thickness
8 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.