Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audi: A4 06-09 Br900434,980468R

  • Mfr # 980468R

  • Zoro # G1810703


product price: $27.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
11.95 mm
Material
High Carbon
Height
35.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980468R
Zoro #
G1810703
UPC #
820442138419
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.95 mm
Height
35.85 mm
Outside Dia.
287.8 mm
Discard Thickness
10 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Center Hole Diameter
67.95 mm
Bolt Hole Dia.
0.598 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.