
Bmw 228I 14-15/228I Xdrive 15-16/230I 17 Brake Rotor, 982062R
Mfr # 982062R
Zoro # G4796490
product price:Â $41.99
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.811 in
Lug Hole Quantity
5
Nominal Thickness
0.791 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
982062R
Zoro #
G4796490
UPC #
887213218466
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.811 in
Nominal Thickness
0.791 in
Height
66.2 mm
Inside Diameter
199 mm
Mounting Hole Bolt Circle Diameter
4.724 in
Center Hole Diameter
75 mm
Bolt Hole Dia.
0.654 in
Discard Thickness
0.724 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.