Bmw: 328I Gt Xdrive 14-15 Rotor, 981214R

  • Mfr # 981214R

  • Zoro # G4796910


product price: $41.99
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.807 in
Lug Hole Quantity
5
Nominal Thickness
20.05 mm
Height
2.646 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981214R
Zoro #
G4796910
UPC #
887213172928
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.807 in
Nominal Thickness
20.05 mm
Height
2.646 in
Center Hole Diameter
2.953 in
Discard Thickness
0.72 in
Mounting Hole Bolt Circle Diameter
4.724 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.