Zoro Homepage

Bmw 525I 01-03 Rotor, 96801

  • Mfr # 96801

  • Zoro # G4795407


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
22 mm
Material
Cast Iron
Height
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96801
Zoro #
G4795407
UPC #
753497986493
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
76 mm
Outside Dia.
296 mm
Mounting Hole Bolt Circle Diameter
4.724 in
Bolt Hole Dia.
0.575 in
Center Hole Diameter
3.11 in
Discard Thickness
0.803 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.