
Bmw X3 04-10 Rotor, 980397R
Mfr # 980397R
Zoro # G4804787
product price: $55.19
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.984 in
Height
62.2 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980397R
Zoro #
G4804787
UPC #
887213009446
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.984 in
Height
62.2 mm
Outside Dia.
325 mm
Bolt Hole Dia.
0.654 in
Center Hole Diameter
75 mm
Mounting Hole Bolt Circle Diameter
4.724 in
Discard Thickness
0.921 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.