Zoro Homepage

Bmw X5 07-17/X6 09-17

  • Mfr # 980593R

  • Zoro # G100564560


product price: $47.55
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
3.079 in
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980593R
Zoro #
G100564560
UPC #
887213202588
Country of Origin
Unknown

Dimensions

Nominal Thickness
20 mm
Height
3.079 in
Outside Dia.
319.8 mm
Inside Diameter
212 mm
Discard Thickness
18.4 mm
Center Hole Diameter
2.953 in
Bolt Hole Dia.
0.645 in
Mounting Hole Bolt Circle Diameter
4.724 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Bmw X5 07-17/X6 09-17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.