Brake Br900780,980654R
- Mfr # 980654R
- Zoro # G6861411
product price:Â
$
51.39
/ea
Key Features
Thickness
0.88 in
Height
2.898 in
Disc Diameter
3.11 in
Nominal Thickness
23.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980654R
- Zoro #
- G6861411
- UPC #
- 887213202618
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.88 in
- Height
- 2.898 in
- Disc Diameter
- 3.11 in
- Nominal Thickness
- 23.9 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.