Shop RAYBESTOS
See all product information
Create Account
Brake Br900860,980659R
- Mfr # 980659R
- Zoro # G6860151
product price:Â
$
62.25
/ea
Key Features
Rotor Type
Conventional
Nominal Thickness
27.95 mm
Height
2.055 in
Material
High Carbon
Outside Dia.
336 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980659R
- Zoro #
- G6860151
- UPC #
- 820442137252
- Country of Origin
- Unknown
Dimensions
- Nominal Thickness
- 27.95 mm
- Height
- 2.055 in
- Outside Dia.
- 336 mm
- Center Hole Diameter
- 2.504 in
- Discard Thickness
- 1.02 in
- Mounting Hole Bolt Circle Diameter
- 107.95 mm
Details
- Item
- Disc Brake Rotor
- Rotor Type
- Conventional
- Material
- High Carbon
- Style
- Smooth-Plain
- Rotor Treatment
- Non-Cryo Treated
- Rotor Coating
- Non-coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.