Shop RAYBESTOS
See all product information
Create Account
Brake Br901022,580406R
- Mfr # 580406R
- Zoro # G6853529
product price:Â
$
68.89
/ea
Key Features
Bolt Hole Dia. (mm)
16.4 mm
Thickness
36 mm
Lug Hole Quantity
8
Disc Diameter
118.1 mm
Nominal Thickness
1.496 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580406R
- Zoro #
- G6853529
- UPC #
- 820442138006
- Country of Origin
- Unknown
Dimensions
- Bolt Hole Dia. (mm)
- 16.4 mm
- Thickness
- 36 mm
- Disc Diameter
- 118.1 mm
- Nominal Thickness
- 1.496 in
- Height
- 3.315 in
- Outside Dia. (In.)
- 12.992 in
Details
- Lug Hole Quantity
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.