Shop RAYBESTOS

Brake Brake Pad Set, Eht1061

  • Mfr # EHT1061

  • Zoro # G4368361


product price:  $55.85
/ea

Key Features

Material
Ceramic, Semi-Metallic
Dust Level
Medium
Friction Material Composition
Hybrid
Outer Pad Height
2.5 in
Inner Pad Width
6.11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT1061
Zoro #
G4368361
UPC #
887213095623
Country of Origin
Unknown

Dimensions

Outer Pad Height
2.5 in
Inner Pad Width
6.11 in
Outer Pad Thickness
0.22 in
Outer Pad Width
6.11 in
Inner Pad Height
2.5 in
Inner Pad Thickness
0.22 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.