Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Eht1180H
Mfr # EHT1180H
Zoro # G4361912
product price:Â $33.59
/eaKey Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Outer Pad Width
3.9 in
Friction Material Composition
Hybrid
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT1180H
Zoro #
G4361912
UPC #
887213095739
Country of Origin
Unknown
Dimensions
Outer Pad Width
3.9 in
Outer Pad Height
1.75 in
Inner Pad Width
3.9 in
Inner Pad Thickness
0.539 in
Inner Pad Height
1.65 in
Outer Pad Thickness
0.539 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.