Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Eht1204H
Mfr # EHT1204H
Zoro # G4363330
product price:Â $42.39
/eaKey Features
Width
5.18 in
Inner Pad Height
2.82 in
Thickness
0.67 in
Material
Hybrid
Includes
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT1204H
Zoro #
G4363330
UPC #
887213095746
Country of Origin
Unknown
Dimensions
Width
5.18 in
Inner Pad Height
2.82 in
Thickness
0.67 in
Details
Item
Brake Pad
Material
Hybrid
Includes
Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.