Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Eht1728H
Mfr # EHT1728H
Zoro # G4367138
product price:Â $37.79
/eaKey Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.626 in
Outer Pad Width
5.591 in
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT1728H
Zoro #
G4367138
UPC #
887213110579
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.626 in
Outer Pad Width
5.591 in
Outer Pad Thickness
0.626 in
Inner Pad Height
2.205 in
Outer Pad Height
2.205 in
Inner Pad Width
5.594 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.