Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Eht1806H
Mfr # EHT1806H
Zoro # G4369892
product price:Â $31.19
/eaKey Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware; Pad Wear Sensor
Features
Pad Wear Sensor Attached; Prepared For Pad Wear Sensor
Inner Pad Thickness
0.605 in
Dust Level
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT1806H
Zoro #
G4369892
UPC #
887213149401
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.605 in
Outer Pad Thickness
0.605 in
Inner Pad Height
1.94 in
Outer Pad Width
4.46 in
Outer Pad Height
1.94 in
Inner Pad Width
4.46 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware; Pad Wear Sensor
Features
Pad Wear Sensor Attached; Prepared For Pad Wear Sensor
Dust Level
Medium
Pad Wear Sensor Type
Mechanical
Friction Material Composition
Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.