Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Pgd1129M
Mfr # PGD1129M
Zoro # G4397280
product price:Â $32.25
/eaKey Features
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Outer Pad Width
5.18 in
Friction Material Composition
Metallic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGD1129M
Zoro #
G4397280
UPC #
829352729571
Country of Origin
Unknown
Dimensions
Outer Pad Width
5.18 in
Outer Pad Height
3.04 in
Inner Pad Thickness
5/8 in
Inner Pad Width
5.18 in
Outer Pad Thickness
5/8 in
Inner Pad Height
3.04 in
Details
Item
Brake Pad
Material
Semi-Metallic
Features
Pad Shims Attached
Includes
Pad Shims
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Clipped
Friction Material Slot Type
Unslotted
Dust Level
Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.