Shop RAYBESTOS
See all product information
Create Account
Brake Brake Pad Set, Pgd1334M
- Mfr # PGD1334M
- Zoro # G4391586
product price:Â
$
63.45
/ea
Key Features
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Inner Pad Thickness
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGD1334M
- Zoro #
- G4391586
- UPC #
- 829352600115
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Semi-Metallic
- Includes
- Mounting Hardware; Pad Shims
- Features
- Chamfered Edges; Pad Shims Attached
- Friction Material Slot Type
- Unslotted
- Friction Material Composition
- Metallic
- Dust Level
- Medium
- Pad Shim Attachment Type
- Staked
Dimensions
- Inner Pad Thickness
- 0.7 in
- Inner Pad Height
- 2.34 in
- Outer Pad Height
- 2.34 in
- Outer Pad Width
- 7 in
- Inner Pad Width
- 7 in
- Outer Pad Thickness
- 0.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.