Shop RAYBESTOS
See all product information
Brake Brake Pad Set, Pgd1505M
Mfr # PGD1505M
Zoro # G4394788
product price:Â $47.49
/eaKey Features
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Inner Pad Width
6.11 in
Friction Material Slot Type
Unslotted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PGD1505M
Zoro #
G4394788
UPC #
887213013979
Country of Origin
Unknown
Dimensions
Inner Pad Width
6.11 in
Outer Pad Width
6.11 in
Inner Pad Thickness
0.715 in
Outer Pad Thickness
0.76 in
Inner Pad Height
2.68 in
Outer Pad Height
2.68 in
Details
Item
Brake Pad
Material
Semi-Metallic
Features
Chamfered Edges; Pad Shims Attached
Includes
Pad Shims
Friction Material Slot Type
Unslotted
Friction Material Attachment
Integrally Molded
Pad Shim Attachment Type
Staked
Friction Material Composition
Metallic
Dust Level
Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.