Shop RAYBESTOS
See all product information
Create Account
Brake Brake Pad Set, Pgd1613C
- Mfr # PGD1613C
- Zoro # G4396370
product price:Â
$
28.15
/ea
Key Features
Material
Ceramic, Organic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Friction Material Slot Type
Unslotted
Outer Pad Width
4.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGD1613C
- Zoro #
- G4396370
- UPC #
- 887213025989
- Country of Origin
- Unknown
Dimensions
- Outer Pad Width
- 4.85 in
- Inner Pad Height
- 1.78 in
- Inner Pad Thickness
- 0.65 in
- Inner Pad Width
- 4.85 in
- Outer Pad Height
- 1.85 in
- Outer Pad Thickness
- 0.65 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Organic
- Includes
- Pad Shims
- Features
- Chamfered Edges; Pad Shims Attached
- Friction Material Slot Type
- Unslotted
- Friction Material Attachment
- Integrally Molded
- Friction Material Composition
- Ceramic
- Dust Level
- Low
- Pad Shim Attachment Type
- Clipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.