Brake Brake Pad Set, Pgd1629Am

  • Mfr # PGD1629AM

  • Zoro # G4399408


product price:  $35.79
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges
Dust Level
Medium
Outer Pad Thickness
0.78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD1629AM
Zoro #
G4399408
UPC #
887213079166
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.78 in
Outer Pad Width
7.61 in
Inner Pad Thickness
0.78 in
Inner Pad Width
7.61 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Slot Type
Unslotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.