Shop RAYBESTOS

Brake Brake Shoes, 152Pg

  • Mfr # 152PG

  • Zoro # G9302320


product price:  $60.59
/ea

Key Features

Width
50.8 mm
Friction Material
Organic
Steel Width
2 in
Brake Drum Diameter
254 mm
Shoe Assembly Radius
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
152PG
Zoro #
G9302320
UPC #
30999190710
Country of Origin
Unknown

Dimensions

Width
50.8 mm
Steel Width
2 in
Brake Drum Diameter
254 mm
Shoe Assembly Radius
5 in

Details

Friction Material
Organic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.