Shop RAYBESTOS

Brake Brake Shoes, 803Pg

  • Mfr # 803PG

  • Zoro # G9368936


product price:  $56.15
/ea

Key Features

Width
31 mm
Friction Material
Organic
Steel Width
1.22 in
Brake Drum Diameter
206 mm
Shoe Assembly Radius
4.05
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
803PG
Zoro #
G9368936
UPC #
747730991658
Country of Origin
Unknown

Dimensions

Width
31 mm
Steel Width
1.22 in
Brake Drum Diameter
206 mm
Shoe Assembly Radius
4.05

Details

Friction Material
Organic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.