Shop RAYBESTOS

Brake Brake Shoes, 856Pg

  • Mfr # 856PG

  • Zoro # G9371106


product price:  $47.99
/ea

Key Features

Friction Material
Organic
Friction Lining Length
7.85 in
Steel Radius
3.962 in
Friction Lining Width
1.2 in
Web Thickness
0.237 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
856PG
Zoro #
G9371106
UPC #
829352621905
Country of Origin
Unknown

Dimensions

Friction Lining Length
7.85 in
Steel Radius
3.962 in
Friction Lining Width
1.2 in
Web Thickness
0.237 in
Shoe Assembly Radius
4.09
Steel Width
1.38 in

Details

Friction Material
Organic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.