Zoro Homepage

Brake Drum, 1345R

  • Mfr # 1345R

  • Zoro # G4532399


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Outside Diameter
14 mm
Depth
88.65 mm
Bolt Holes
8
Nominal Drum Diameter
0.475 in
Stud/Lug Hole Diameter
16.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345R
Zoro #
G4532399
UPC #
829352361986
Country of Origin
Unknown

Dimensions

Outside Diameter
14 mm
Depth
88.65 mm
Nominal Drum Diameter
0.475 in
Stud/Lug Hole Diameter
16.75 mm

Details

Bolt Holes
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.