Brake Pad Set, Eht1303H
- Mfr # EHT1303H
- Zoro # G4368346
product price:Â
$
72.39
/ea
Key Features
Thickness
0.695 in
Includes
Mounting Hardware Included
Width
5.66 in
Inner Pad Height
3.28 in
Material
Hybrid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1303H
- Zoro #
- G4368346
- UPC #
- 887213075212
- Country of Origin
- Unknown
Dimensions
- Thickness
- 0.695 in
- Width
- 5.66 in
- Inner Pad Height
- 3.28 in
Details
- Item
- Brake Pad
- Includes
- Mounting Hardware Included
- Material
- Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.