Shop RAYBESTOS

Brake Pad Set, Eht1401H

  • Mfr # EHT1401H

  • Zoro # G4357091


product price:  $35.25
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
6.6 in
Friction Material Composition
Hybrid
Outer Pad Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT1401H
Zoro #
G4357091
UPC #
887213075472
Country of Origin
Unknown

Dimensions

Inner Pad Width
6.6 in
Outer Pad Width
6.6 in
Inner Pad Height
2.09 in
Outer Pad Thickness
0.695 in
Outer Pad Height
2.09 in
Inner Pad Thickness
0.695 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.