Shop RAYBESTOS

Brake Pad Set, Eht1402H

  • Mfr # EHT1402H

  • Zoro # G4360427


product price:  $26.19
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium
Inner Pad Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT1402H
Zoro #
G4360427
UPC #
887213075489
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
5/8 in
Outer Pad Height
1.77 in
Inner Pad Height
1.8 in
Outer Pad Thickness
5/8 in
Inner Pad Width
4.59 in
Outer Pad Width
4.59 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.