Shop RAYBESTOS
See all product information
Create Account
Brake Pad Set, Eht707H
- Mfr # EHT707H
- Zoro # G4366891
product price:Â
$
44.55
/ea
Key Features
Width
4.6 in
Material
Hybrid
Inner Pad Height
2.34 in
Thickness
0.669 in
Includes
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT707H
- Zoro #
- G4366891
- UPC #
- 887213076349
- Country of Origin
- Unknown
Dimensions
- Width
- 4.6 in
- Inner Pad Height
- 2.34 in
- Thickness
- 0.669 in
Details
- Item
- Brake Pad
- Material
- Hybrid
- Includes
- Mounting Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.