Shop RAYBESTOS

Brake Pad Set, Eht731H

  • Mfr # EHT731H

  • Zoro # G4369396


product price:  $76.75
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Inner Pad Thickness
0.201 in
Inner Pad Width
7.23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT731H
Zoro #
G4369396
UPC #
887213076431
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
0.201 in
Inner Pad Width
7.23 in
Outer Pad Height
2.48 in
Outer Pad Width
7.23 in
Outer Pad Thickness
0.201 in
Inner Pad Height
2.48 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.