
Brake Pad Set, Eht787H
Mfr # EHT787H
Zoro # G4357776
product price:Â $40.35
/eaKey Features
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Thickness
0.677 in
Outer Pad Width
5.87 in
Friction Material Composition
Hybrid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EHT787H
Zoro #
G4357776
UPC #
887213076554
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.677 in
Outer Pad Width
5.87 in
Inner Pad Height
2.299 in
Inner Pad Width
5.87 in
Outer Pad Height
2.299 in
Outer Pad Thickness
0.677 in
Details
Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Friction Material Composition
Hybrid
Dust Level
Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.