Shop RAYBESTOS

Brake Pad Set, Eht792H

  • Mfr # EHT792H

  • Zoro # G4359112


product price:  $53.65
/ea

Key Features

Inner Pad Height
2.03 in
Width
5.272 in
Material
Hybrid
Includes
Mounting Hardware Included
Thickness
0.635 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT792H
Zoro #
G4359112
UPC #
887213076585
Country of Origin
Unknown

Dimensions

Inner Pad Height
2.03 in
Width
5.272 in
Thickness
0.635 in

Details

Item
Brake Pad
Material
Hybrid
Includes
Mounting Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.