Shop RAYBESTOS
See all product information
Create Account
Brake Pad Set, Eht794
- Mfr # EHT794
- Zoro # G4359690
product price:Â
$
51.89
/ea
Key Features
Material
Ceramic, Semi-Metallic
Inner Pad Thickness
0.701 in
Dust Level
Medium
Friction Material Composition
Hybrid
Inner Pad Height
2.854 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHT794
- Zoro #
- G4359690
- UPC #
- 887213076608
- Country of Origin
- Unknown
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Dust Level
- Medium
- Friction Material Composition
- Hybrid
Dimensions
- Inner Pad Thickness
- 0.701 in
- Inner Pad Height
- 2.854 in
- Outer Pad Width
- 6.11 in
- Outer Pad Thickness
- 0.701 in
- Outer Pad Height
- 2.717 in
- Inner Pad Width
- 6.11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.