Shop RAYBESTOS

Brake Pad Set, Eht906Ah

  • Mfr # EHT906AH

  • Zoro # G4365379


product price:  $55.19
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Inner Pad Width
5.422 in
Inner Pad Thickness
0.68 in
Outer Pad Width
5.422 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT906AH
Zoro #
G4365379
UPC #
887213077063
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.422 in
Inner Pad Thickness
0.68 in
Outer Pad Width
5.422 in
Outer Pad Thickness
0.68 in
Outer Pad Height
2.33 in
Inner Pad Height
2.33 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.