Zoro Homepage

Brake Pad Set, Pgd1504M

  • Mfr # PGD1504M

  • Zoro # G4395567


product price: $54.35
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Outer Pad Thickness
0.76 in
Inner Pad Height
2.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD1504M
Zoro #
G4395567
UPC #
887213013955
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.76 in
Inner Pad Height
2.51 in
Outer Pad Height
2.51 in
Inner Pad Thickness
0.72 in
Inner Pad Width
6.11 in
Outer Pad Width
6.1 in

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Staked
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Composition
Metallic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.